Air Compressor Pump, 2 Stage

CHAMPION| Zoro #: G0802261| Mfr #: 3Z410

$4,277.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0802261 Mfr #: 3Z410
Groove Section: BFlywheel Included: Y
Rotation: CCWValve Type: Disc
Valve Material: Swedish SteelFinish: Green Metallic
Max. Pressure: 175 psiConstruction: Cast Iron
Item: Air Compressor PumpNumber of Stages: 2
Bore Dia.: 6-1/4", 3-1/4"Free Air CFM @ Max. Pressure: 53.7
Oil Capacity: 1 gal.Mounting Pattern: 11-3/8" W x 10" D
Pump RPM: 770Overall Width: 26"
Overall Height: 32"Overall Depth: 26"
Lubrication Type: Pressure LubricatedNumber of Cylinders: 2
Sheave Size @ 1725 RPM: 9-3/4"NPT Outlet: 1"
Flywheel Dia.: 22"HP: 15
Stroke Length: 4-1/2"Groove Quantity: 3
Country of Origin (subject to change): United States

Product Description

Air Compressor Pump, Number of Stages 2, Pressure Lubricated, 15 HP, 53.7 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, Oil Capacity 1 gal., Number of Cylinders 2, NPT Outlet 1 In., Pump RPM 770, Rotation CCW, Groove Section B, Groove Quantity 3, Flywheel Included Y, Flywheel Dia. 22 In., Sheave Size @ 1725 RPM 9-3/4 In., Bore Dia. 6-1/4 In., 3-1/4 In., Stroke Length 4-1/2 In., Cast Iron Construction, Green Metallic Finish, Valve Material Swedish Steel, Valve Type Disc

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.