Champion
Aspen Pad
- Zoro #: G2915766
- Mfr #: 110098
Hover or click to zoom Tap to zoom
Key Features
- For Use With: Champion models 14/21 DD (16 pads needed), 14/21 SD (12 pads needed), 4001 DD (4 pads needed), 4001 SD (3 pads needed), RWC50 (3 pads needed), WC44 (1 pad needed), WC46 (3 pads needed) and WC50 (3 pads needed);Essick models N43/48D (4 pads needed), N40/4
- Width: 27 3/4 in
- Depth: 1/2 in
- Height: 27 1/2 in
- For Use With Mfr. Model Number: 14/21 DD, 14/21 SD, N40/45S, N43/48D, N44W, N46W, N50W, RN50W
- Item: Evaporative Cooling Media
- For Use With Grainger Item Number: 5FTT4, 5FTT5, 2YAE4, 2YAE1, 2YAD7, 2YAD6, 2YAE3, 2YAD9, 2YAD5
- Fits Brand: Essick Air
$11.20
Subtotal: $11.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Width | 27 3/4 in |
Depth | 1/2 in |
Height | 27 1/2 in |
Details
For Use With | Champion models 14/21 DD (16 pads needed), 14/21 SD (12 pads needed), 4001 DD (4 pads needed), 4001 SD (3 pads needed), RWC50 (3 pads needed), WC44 (1 pad needed), WC46 (3 pads needed) and WC50 (3 pads needed);Essick models N43/48D (4 pads needed), N40/4 |
For Use With Mfr. Model Number | 14/21 DD, 14/21 SD, N40/45S, N43/48D, N44W, N46W, N50W, RN50W |
Item | Evaporative Cooling Media |
For Use With Grainger Item Number | 5FTT4, 5FTT5, 2YAE4, 2YAE1, 2YAD7, 2YAD6, 2YAE3, 2YAD9, 2YAD5 |
Fits Brand | Essick Air |
Pad Material | Aspen |
Environmental Applications | Commercial/Industrial |
Pad Features | Biodegradable stitching which penetrates matting for stability,Each seam runs entire length of pad for strength., Mechanical layering for uniformity in pad thickness and density |
Replaces Part No. | Champion/Essick 110098 |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 27 1/2 in, Width 27 3/4 in, Depth 1/2 in, Pad Material Aspen, Pad Features Mechanical layering for uniformity in pad thickness and density, Biodegradable stitching which penetrates matting for stability, Each seam runs entire length of pad for strength., Replaces Part No. Champion/Essick 110098
Reviews of Champion #110098
Explore more
- CHAMPION Aspen Pad, 27-1/2"x27-3/4", PK3 310085-4
- CHAMPION Louver Assembly, 21-1/2"x27-11/16" 324006-303
- CHAMPION Water Trough, 4/12"x32-29/32" 226003-004
- CHAMPION Aspen Pad 110092
- CHAMPION Louver Assembly Complete for 14/21 SD/DD 322117-104
- CHAMPION Aspen Pad, 22"x27", PK4 310085-1
- SUPCO Round Dual Run Capacitor, CD45+5X370R CD45+5X370R
- DELFIELD Door Gasket, 24-13/16" x 26-1/8" 1701087
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig 401488
- FIELD CONTROLS Safety Switch SSK-1
- Champion Fan Parts