Ball Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 1/8in Length of Cut, Double Cut TiN Coated

  • Mfr # CHA SD42

  • Zoro # G911874742


product price:  $18.69
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
1/8"
Shank Size
1/8"
Application
Industrial
Material
Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SD42
Zoro #
G911874742
UPC #
846035007474
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/8"
Shank Size
1/8"

Details

Application
Industrial
Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Primary Material Application
Ferrous Metals
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

SD42 Ball Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 1/8in Length of Cut, Double Cut Titanium Nitride Coated, Champion SD42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.