No2-56 - 321T Spiral Pt Taps, Plug Taps, 56 TPI, HSS w/ Titanium Nitride Surface Treatment, 12PK

  • Mfr # CHA 321T-2-56

  • Zoro # G611897850


product price:  $373.99
/pk 12, $31.17/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Finish
Titanium Nitride Coating
Diameter
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 321T-2-56
Zoro #
G611897850
UPC #
846035082235
Country of Origin
United States

Dimensions

Diameter
#2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Finish
Titanium Nitride Coating
Drill Bit Sizing
Number

Description

#2-56 - 321T Spiral Point Taps, Plug Taps, 56 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-2-56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.