14000/21000 cfm Ducted Evaporative Cooler, 115V

CHAMPION| Zoro #: G0942541| Mfr #: 14/21DD

$3091.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fill Type: HoseDuct Opening Width: 31-3/4"Drive: Without
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942541 Mfr #: 14/21DD
Fill Type: HoseDuct Opening Width: 31-3/4"
Drive: WithoutEvaporative Cooler Cooling Capacity: 4000 to 10,000 sq. ft.
Power Cord Length: 8 ft.Water Connection: 3/8"
Evaporative Cooler Voltage: 115Width: 62"
Motor HP: 1-1/2, 2, 3 or 5Height: 61-1/4"
Operating Weight: 936/940/979/983 lb.Depth: 62"
Pad Thickness: 2"Air Flow: 14,000 to 21,000 cfm
Pump Voltage: 115Speed: Variable
Duct Opening Length: 31-3/4"Evaporative Cooler Item: Ducted Evaporative Cooler
Color: Cool SandDischarge: Down
Drive Type: BeltItem: Ducted Evaporative Cooler
Media: AspenCountry of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Without Drive (No Motor), Air Flow 8567 to 10794 cfm, Cooling Capacity 4000 to 10,000 sq. ft.Drive Type Belt, Speed Variable, Motor HP 1-1/2, 2, 3 or 5, Voltage 115Discharge Down, Width 62 In., Depth 62 In., Height 61-1/4 In.Duct Opening Length 31-3/4 In., Duct Opening Width 31-3/4 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft., Water Connection 3/8 In.Fill Type Hose, Operating Weight 936/940/979/983 lb.Color Cool Sand

Reviews