SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

14000/21000 cfm Ducted Evaporative Cooler, 115V

CHAMPION| Zoro #: G2161171| Mfr #: 14/21SD

$2723.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge: SidePad Thickness: 2"Fill Type: Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161171 Mfr #: 14/21SD
Discharge: SidePad Thickness: 2"
Fill Type: HoseDuct Opening Length: 31-3/4"
Motor HP: 1-1/2, 2, 3 or 5Duct Opening Width: 31-3/4"
Evaporative Cooler Item: Ducted Evaporative CoolerDrive: Without
Color: Cool SandWidth: 62"
Power Cord Length: 8 ft.Speed: Variable
Operating Weight: 1040/1044/1083/1087 lb.Evaporative Cooler Cooling Capacity: 4000 to 10,000 sq. ft.
Pump Voltage: 115Water Connection: 3/8"
Item: Ducted Evaporative CoolerMedia: Aspen
Air Flow: 14,000 to 21,000 cfmDepth: 62"
Drive Type: BeltEvaporative Cooler Voltage: 115
Height: 61-1/4"Country of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Without Drive, Air Flow 8567 to 10794 cfm, Cooling Capacity 4000 to 10,000 sq. ft.Drive Type Belt, Speed Variable, Motor HP 1-1/2, 2, 3 or 5, Voltage 115 Discharge Side, Width 62 In., Depth 62 In., Height 61-1/4 In.Duct Opening Length 31-3/4 In., Duct Opening Width 31-3/4 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft., Water Connection 3/8 In.Fill Type Hose, Operating Weight 1040/1044/1083/1087 lb.Color Cool Sand

Reviews