Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP
  • Zoro #: G0255001
  • Mfr #: 7K586
$3,953.79
  • Height: 61-1/4"
  • Evaporative Cooler Cooling Capacity: 10000 sq. ft.
  • Air Flow: 21000 cfm
See full product details
This item ships free.

Champion #7K586 Specifications

  • Zoro #: G0255001
  • Mfr #: 7K586
Height: 61-1/4" Evaporative Cooler Cooling Capacity: 10000 sq. ft.
Air Flow: 21000 cfm Standards: UL Listed, AMCA Certified Rating
Duct Opening Length: 31-3/4" Discharge: Side
Evaporative Cooler Voltage: 208-230/460 Depth: 62"
Color: Cool Sand Finish: Powder Coated
Duct Opening Width: 31-3/4" Media: Aspen
Evaporative Cooler Item: Ducted Evaporative Cooler with Motor Drive: With
Includes: Single Speed Motor, Motor Pulley, 115V Pump, Float, And Bleed Off Kit Pad Thickness: 2"
Motor HP: 5 Water Capacity: 50 gal.
Water Connection: 3/8" Drive Type: Belt
Amps: 16.7/15.2/7.6 Pump Voltage: 115
Speed: 1 Item: Ducted Evaporative Cooler
Width: 62" Operating Weight: 1087 lb.
Material: Steel Voltage: 208-230/460
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Ducted Evaporative Cooler, Drive With, Air Flow 21,000 cfm, Evaporative Cooler Cooling Capacity 10,000 sq. ft., Drive Type Belt, Motor HP 5, Evaporative Cooler Voltage 208-230/460, Speed 1, Amps 16.7/15.2/7.6, Discharge Side, Width 62 In., Depth 62 In., Height 61-1/4 In., Duct Opening Length 31-3/4 In., Duct Opening Width 31-3/4 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Water Connection 3/8 In., Water Capacity 50 gal., Operating Weight 1087 lb., Material Steel

Reviews of Champion #7K586