20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

7500 cfm Ducted Evaporative Cooler, 3/4 hp, - 17 gal.

CHAMPION | Zoro #: G2535075 | Mfr #: 7K588

$1,907.94 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Champion #7K588 Specifications

Zoro #: G2535075 Manufacturer #: 7K588
Material: Steel Finish: Powder Coated
Color: Cool Sand Item: Ducted Evaporative Cooler
Pump Voltage: 115 Speed: 1
Includes: Single Speed Motor, Motor Pulley, 115V Pump, Float Operating Weight: 398 lb.
Drive: With Duct Opening Width: 21-3/4"
Width: 41-1/4" Height: 53-5/8"
Evaporative Cooler Cooling Capacity: 4000 sq. ft. Motor HP: 3/4
Depth: 41-1/4" Amps: 13.8/7.6/6.9
Evaporative Cooler Item: Ducted Evaporative Cooler with Motor Air Flow: 7500 cfm
Water Connection: 3/8" Media: Aspen
Evaporative Cooler Voltage: 115/208-230 Drive Type: Belt
Water Capacity: 17 gal. Duct Opening Length: 21-3/4"
Pad Thickness: 2" Discharge: Down
Country of Origin (subject to change): Multiple

Description

Ducted Evaporative Cooler, Drive With, Air Flow 7500 cfm, Evaporative Cooler Cooling Capacity 4000 sq. ft., Drive Type Belt, Motor HP 3/4, Evaporative Cooler Voltage 115/208-230, Speed 1, Amps 13.8/7.6/6.9, Discharge Down, Width 41-1/4 In., Depth 41-1/4 In., Height 53-5/8 In., Duct Opening Length 21-3/4 In., Duct Opening Width 21-3/4 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Water Connection 3/8 In., Water Capacity 17 gal., Operating Weight 398 lb., Material Steel

Reviews of Champion #7K588