KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7500/8500 cfm Ducted Evaporative Cooler, 115V

CHAMPION| Zoro #: G2206863| Mfr #: 75/85DD

$1466.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pad Thickness: 2"
Operating Weight: 397/403 lb.
Height: 53-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206863 Mfr #: 75/85DD
Pad Thickness: 2"Operating Weight: 397/403 lb.
Height: 53-5/8"Water Connection: 3/8"
Drive Type: BeltDepth: 41-1/4"
Media: AspenEvaporative Cooler Cooling Capacity: 2000 to 4000 sq. ft.
Pump Voltage: 115Discharge: Down
Evaporative Cooler Voltage: 115Evaporative Cooler Item: Ducted Evaporative Cooler
Duct Opening Length: 21-3/4"Width: 41-1/4"
Fill Type: HoseDrive: Without
Color: Cool SandAir Flow: 7500 to 8500 cfm
Motor HP: 3/4 or 1Duct Opening Width: 21-3/4"
Speed: VariablePower Cord Length: 8 ft.
Country of Origin (subject to change): United States

Description

Ducted Evaporative Cooler, Without Drive, Air Flow 6074 to 6685 cfm, Cooling Capacity 2000 to 4000 sq. ft.Drive Type Belt, Speed Variable, Motor HP 3/4 or 1, Voltage 115 Discharge Down, Width 41-1/4 In., Depth 41-1/4 In., Height 53-5/8 In.Duct Opening Length 21-3/4 In., Duct Opening Width 21-3/4 In., Media Aspen, Pad Thickness 2 In., Pump Voltage 115, Power Cord Length 8 ft., Water Connection 3/8 In.Fill Type Hose, Operating Weight 397/403 lb.Color Cool Sand

Reviews