Champion
Ducted Evaporative Cooler with Motor 8500 cfm, 4000 sq. ft., 17 gal.
- Zoro #: G2466475
- Mfr #: 7K592
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,778.77
Champion #7K592 Specifications
- Zoro #: G2466475
- Mfr #: 7K592
- Air Flow: 8500 cfm
- Voltage: 115/208-230
- Drive: With
- Evaporative Cooler Cooling Capacity: 4000 sq. ft.
- Duct Opening Width: 21 3/4 in
- Duct Opening Length: 21 3/4 in
- Drive Type: Belt
- Evaporative Cooler Voltage: 115/208-230V AC
- Pad Thickness: 2 in
- Speed: 1
- Standards: UL Listed, AMCA Certified Rating
- Material: Steel
- Width: 41 1/4 in
- Color: Cool Sand
- Operating Weight: 403 lb
- Evaporative Cooler Item: Ducted Evaporative Cooler with Motor
- Item: Ducted Evaporative Cooler with Motor
- Motor HP: 1
- Amps: 16/8
- Depth: 41 1/4 in
- Water Connection: 3/8 in
- Media: Aspen
- Water Capacity: 17 gal
- Height: 53 5/8 in
- Finish: Powder Coated
- Pump Voltage: 115
- Includes: Single Speed Motor, Motor Pulley, 115V Pump, Float
- Discharge: Down
- Phase: 1
- Number of Speeds: 1
- Drive Package With Motor: Included, Requires Assembly
- Number of Inlets for Outside Air: Multiple Inlet
- Duty Rating: Commercial Grade
- HP: 1 hp
- Country of Origin (subject to change): Multiple
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 8500 cfm, Average Coverage Area 4000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1 HP, Amps 16/8, 115/208-230 V AC, Pump Voltage 115, 1-Phase 115/208-230V AC Phase - Voltage, 1 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 17 gal