Champion Cooler
Evaporative Cooling Pad
Mfr # MCP44-PAD
Zoro # G9372203
$224.99
35% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 35 1/2 in
- Width 36 1/4 in
- Depth 2 in
- Pad Material Cellulose Fiber
Explore More Products
- CHAMPION COOLER Motor Cord 53In 110372-1
- CHAMPION COOLER 120V Residential Pump 110436-1
- CHAMPION COOLER Mcp44 Media Pad Set MCP44-PAD
- CHAMPION COOLER Blower Shaft 110179
- CHAMPION COOLER Overflow Assembly 110610
- CHAMPION COOLER 110219 Belt 110219
- CHAMPION COOLER 4L850 Belt 110217
- CHAMPION COOLER Blower Wheel 29BW-BR
- CHAMPION COOLER Blower Wheel 110765
- CHAMPION COOLER MasterCool Interior Grille Cover MCP44-IC for the MCP59 and MCP44 MCP44-IC
- HESSAIRE Cooler Cover for MC92V Mobile Cooler CVR6091
- Champion Cooler Evaporative Cooler Pads and Accessories