Champion Power Equipment
1,200 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2 gal
- Zoro #: G300700249
- Mfr #: 200915
Tap to zoom
Hover or click to zoom
$265.55
- Generator Rated Watts: 1,200 W
- Generator Fuel Type: Gasoline
- Surge Watts: 1,500 W
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $265.55
Champion Power Equipment #200915 Specifications
- Zoro #: G300700249
- Mfr #: 200915
- Generator Rated Watts: 1,200 W
- Generator Fuel Type: Gasoline
- Surge Watts: 1,500 W
- Generator Engine Brand: Champion
- Generator Voltage: 120V AC
- Width: 14 3/32 in
- Engine HP: 5 hp
- Generator Amps: 10
- Generator Starter Type: Recoil
- Item: Portable Generator
- Full Power Switch: No
- Run Time Hour Meter: Yes
- Circuit Breaker: Yes
- Cylinder Material: Cast Iron
- Weight: 58 lb
- Low Oil Shut Down: Yes
- Generator Mfr. Warranty Details: 3 yr Limited
- Includes: Engine Oil, Oil Funnel
- Sound Level dB: 65 dBA
- CARB Compliant: Yes
- Air Cleaner Type: Foam
- Length: 18 3/32 in
- Parallel Configuration Capable: No
- Standards: CARB Compliant, EPA Certified
- Engine Displacement: 79 cc
- Generator Outlets: 5-20R 120V AC 20A Duplex
- Fuel Tank Capacity: 2 gal
- Engine Alternator: Brush
- Generator Height: 16 29/32 in
- Generator Run Time @ 1/2 Load: 10.0 hr
- Wheel Kit Included: No
- Series: CHAMPION POWER EQUIPMENT
- Length (Straight Wireway): 18 3/32 in
- Country of Origin (subject to change): China
Description
Portable Generator, Conventional, Gasoline, Generator Rated Watts 1,200 W, Surge Watts 1,500 W, 120V AC, Generator Amps 10, Generator Engine Brand Champion, Generator Starter Type Recoil, Generator Outlets 5-20R 120V AC 20A Duplex, CARB Compliant Yes, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 79 cc, Engine HP 5 hp, Sound Level dB 65 dBA, Parallel Configuration Capable No, Weight 58 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material