Champion Power Equipment
1,850 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 1.1 gal
- Zoro #: G400700293
- Mfr #: 100889
Tap to zoom
Hover or click to zoom
$529.99
- Generator Rated Watts: 1,850 W
- Generator Fuel Type: Gasoline
- Surge Watts: 2,500 W
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $529.99
Champion Power Equipment #100889 Specifications
- Zoro #: G400700293
- Mfr #: 100889
- Generator Rated Watts: 1,850 W
- Generator Fuel Type: Gasoline
- Surge Watts: 2,500 W
- Generator Engine Brand: Champion
- Generator Voltage: 120V AC
- Width: 11 1/2 in
- Generator Amps: 15.4
- Generator Starter Type: Recoil
- Engine Alternator: Inverter
- Parallel Configuration Capable: Yes
- CARB Compliant: Yes
- Circuit Breaker: Yes
- Generator Run Time @ 1/4 Load: 11.5 hr
- Generator Outlets: 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex
- Cylinder Material: Cast Iron
- Generator Mfr. Warranty Details: 3 yr Limited
- Low Oil Shut Down: Yes
- Length: 17 5/16 in
- Standards: CARB Compliant, EPA Certified
- Fuel Tank Capacity: 1.1 gal
- Full Power Switch: Yes
- Engine Displacement: 79 cc
- Item: Portable Generator
- Run Time Hour Meter: No
- Air Cleaner Type: Foam
- Sound Level dB: 53 dBA
- Weight: 40 lb
- Wheel Kit Included: No
- Generator Height: 20 in
- Series: CHAMPION POWER EQUIPMENT
- Includes: Battery Charging Cables, Engine Oil, Oil Funnel, USB Adapter
- Length (Straight Wireway): 17 5/16 in
- Country of Origin (subject to change): China
Description
Portable Generator, Inverter, Gasoline, Generator Rated Watts 1,850 W, Surge Watts 2,500 W, 120V AC, Generator Amps 15.4, Generator Engine Brand Champion, Generator Starter Type Recoil, Generator Outlets 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex, CARB Compliant Yes, Circuit Breaker Yes, Inverter Engine Alternator, Engine Displacement 79 cc, Sound Level dB 53 dBA, Parallel Configuration Capable Yes, Weight 40 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Champion Power Equipment #100889
Explore more
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2.9 gal, Gasoline 201049
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2 gal, Gasoline 201054
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 5 gal 200969
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2.25 gal 200993
- Champion Power Equipment 3500 Watt Digital Hybrid Portable Generator, 2.9 gal., Gasoline 100302
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2.25 gal 200994
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2.25 gal 200992
- Honda 1800 W Watt Inverter Generator , 0.95 gal , Gasoline EB2200ITAN
- Champion Power Equipment Portable Generators