Champion Power Equipment
3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2 gal, Gasoline
- Zoro #: G801113579
- Mfr #: 201054
Tap to zoom
Hover or click to zoom
$945.78
- Generator Rated Watts: 3,650 W
- Generator Fuel Type: Gasoline
- Surge Watts: 4,500 W
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $945.78
Champion Power Equipment #201054 Specifications
- Zoro #: G801113579
- Mfr #: 201054
- Generator Rated Watts: 3,650 W
- Generator Fuel Type: Gasoline
- Surge Watts: 4,500 W
- Generator Engine Brand: Champion
- Generator Voltage: 120V AC
- Width: 24 3/16 in
- Generator Amps: 30.4
- Generator Starter Type: Wireless
- Engine Alternator: Inverter
- Cylinder Material: Cast Iron
- Length: 24 3/16 in
- Air Cleaner Type: Foam
- Item: Portable Generator
- Full Power Switch: Yes
- Engine Displacement: 224 cc
- Circuit Breaker: Yes
- Weight: 85 lb
- Length (Straight Wireway): 24 3/16 in
- Low Oil Shut Down: Yes
- Sound Level dB: 64 dBA
- Includes: Battery, Engine Oil, Oil Funnel, Remote Key Fob, USB Adapter, Wheel Kit
- Parallel Configuration Capable: Yes
- CARB Compliant: Yes
- Run Time Hour Meter: Yes
- Generator Outlets: TT-30R 120V AC 30A, 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex
- Series: CHAMPION POWER EQUIPMENT
- Wheel Kit Included: Yes
- Standards: CARB Compliant, EPA Certified
- Generator Run Time @ 1/4 Load: 17 hr
- Fuel Tank Capacity: 2 gal
- Generator Mfr. Warranty Details: 3 yr
- Generator Height: 18 29/32 in
- Country of Origin (subject to change): China
Description
Portable Generator, Inverter, Gasoline, Generator Rated Watts 3,650 W, Surge Watts 4,500 W, 120V AC, Generator Amps 30.4, Generator Engine Brand Champion, Generator Starter Type Wireless, Generator Outlets TT-30R 120V AC 30A, 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex, CARB Compliant Yes, Circuit Breaker Yes, Inverter Engine Alternator, Engine Displacement 224 cc, Sound Level dB 64 dBA, Parallel Configuration Capable Yes, Weight 85 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Champion Power Equipment #201054
Explore more
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2.9 gal, Gasoline 201049
- Champion Power Equipment 7,500 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 6 gal 201004
- Champion Power Equipment Portable Generator, Digitial Hybrid, 8750W 100520
- Champion Power Equipment Portable Generator, 7500-Watt 100814
- Champion Power Equipment 3420 Watt Dual Fuel Dual Fuel Portable Generator, 3.4 gal. 76533
- Honda 5500 W Watt Inverter Generator , 5.1 gal , Gasoline EU7000ISNAN
- Champion Power Equipment Portable Generators