Skip to Main Content
customer-service Help
Champion Power Equipment

3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2.25 gal

Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator,  2.25 gal 200993
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$936.25
  • Promotion Restriction: Not eligible for promotion
  • Generator Rated Watts: 3,650 W
  • Generator Fuel Type: Gasoline
See full product details
Out of Stock
Total: $936.25

Champion Power Equipment #200993 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Generator Rated Watts: 3,650 W
  • Generator Fuel Type: Gasoline
  • Surge Watts: 4,650 W
  • Generator Engine Brand: Champion
  • Generator Voltage: 120V AC
  • Width: 17 11/16 in
  • Generator Amps: 30.4
  • Generator Starter Type: Wireless
  • Generator Height: 20 3/32 in
  • Standards: CARB Compliant, EPA Certified
  • CARB Compliant: Yes
  • Generator Outlets: TT-30R 120V AC 30A, 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex
  • Series: CHAMPION POWER EQUIPMENT
  • Air Cleaner Type: Foam
  • Fuel Tank Capacity: 2.25 gal
  • Parallel Configuration Capable: Yes
  • Wheel Kit Included: No
  • Engine Displacement: 212 cc
  • Engine Alternator: Inverter
  • Cylinder Material: Cast Iron
  • Includes: Engine Oil, Battery, Oil Funnel, Remote Key Fob, Reversible Screwdriver, Spark Plug Wrench, USB Adapter, Wheel Kit, Wrench
  • Item: Portable Generator
  • Generator Run Time @ 1/4 Load: 14 hr
  • Circuit Breaker: Yes
  • Generator Mfr. Warranty Details: 3 yr
  • Length: 23 3/16 in
  • Low Oil Shut Down: Yes
  • Full Power Switch: Yes
  • Weight: 101 lb
  • Run Time Hour Meter: Yes
  • Sound Level dB: 61 dBA
  • Length (Straight Wireway): 23 3/16 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Portable Generator, Inverter, Gasoline, Generator Rated Watts 3,650 W, Surge Watts 4,650 W, 120V AC, Generator Amps 30.4, Generator Engine Brand Champion, Generator Starter Type Wireless, Generator Outlets TT-30R 120V AC 30A, 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex, CARB Compliant Yes, Circuit Breaker Yes, Inverter Engine Alternator, Engine Displacement 212 cc, Sound Level dB 61 dBA, Parallel Configuration Capable Yes, Weight 101 lb

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Champion Power Equipment #200993