Champion Power Equipment

3420 Watt Dual Fuel Dual Fuel Portable Generator, 3.4 gal.

Champion Power Equipment 3420 Watt Dual Fuel Dual Fuel Portable Generator,  3.4 gal. 76533
Hover or click to zoom Tap to zoom
  • Generator Rated Watts: 3420
  • Generator Fuel Type: Gasoline/LPG
  • Surge Watts: 3800
  • Generator Engine Brand: Champion
  • Generator Voltage: 120VAC
  • Width: 24-13/16"
  • Engine HP: 7.5
  • Generator Amps: 31.7/28.5
See full product details
$677.24
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Subtotal: $677.24

Champion Power Equipment #76533 Specifications

  • Generator Rated Watts: 3420
  • Generator Fuel Type: Gasoline/LPG
  • Surge Watts: 3800
  • Generator Engine Brand: Champion
  • Generator Voltage: 120VAC
  • Width: 24-13/16"
  • Engine HP: 7.5
  • Generator Amps: 31.7/28.5
  • Generator Starter Type: Electric/Recoil
  • Low Oil Shut Down: Yes
  • Generator Run Time @ 1/2 Load: 9.0 hr./10.5 hr.
  • Includes: Owners Manual, Quick Start Guide, Wheel Kit, Battery Oil Funnel, Propane Hose, Start Up Oil
  • Length: 26-5/16"
  • Generator Outlets: 5-20R 120VAC Duplex (1), TT-30R 120VAC RV Outlet (1), L5-30R 120VAC Locking Receptacle (1)
  • Sound Level dB: 68
  • Cylinder Material: Cast Iron
  • Circuit Breaker: Yes
  • Engine Displacement: 224cc
  • Wheel Kit Included: Yes
  • Series: Dual Fuel
  • Full Power Switch: No
  • Generator Mfr. Warranty Details: 3 yr. Limited
  • Air Cleaner Type: Foam
  • Parallel Configuration Capable: No
  • Run Time @ Full Load: 9 hr.
  • Fuel Tank Capacity: 3.4 gal.
  • Generator Height: 22-53/64"
  • Standards: EPA, CARB
  • CARB Compliant: Yes
  • Item: Dual Fuel Portable Generator
  • Engine Alternator: Brush
  • Run Time Hour Meter: Yes
  • Weight: 119 lb
  • Length (Straight Wireway): 26 5/16 in
  • Country of Origin (subject to change): China

Description

Portable Generator,3800W,Dual Fuel, Conventional, Gasoline/Liquid Propane, Generator Rated Watts 3800/3420, Surge Watts 4,750/4,275 W, 120V AC, Generator Amps 31.7, Generator Engine Brand Champion, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120V AC Duplex (1), L5-30R 120V AC Locking Receptacle (1), TT-30R 120V AC RV Outlet (1), CARB Compliant Yes, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 224 cc, Sound Level dB 68, Parallel Configuration Capable No

Restrictions and Compliance

Reviews of Champion Power Equipment #76533

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.