Champion Power Equipment
5000 Watt Dual Fuel Dual Fuel Portable Generator, 6.1 gal.
- Zoro #: G7884007
- Mfr #: 100231
Tap to zoom
Hover or click to zoom
$895.63
- Generator Rated Watts: 5000
- Generator Fuel Type: Gasoline/LPG
- Surge Watts: 5500
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
Total: $895.63
Champion Power Equipment #100231 Specifications
- Zoro #: G7884007
- Mfr #: 100231
- Generator Rated Watts: 5000
- Generator Fuel Type: Gasoline/LPG
- Surge Watts: 5500
- Generator Engine Brand: Champion
- Generator Voltage: 120/240VAC
- Width: 27-45/64"
- Engine HP: 13.0
- Generator Amps: 45.8/22.9 (Gasoline),41.7/20.8 (LPG)
- Generator Starter Type: Recoil
- Engine Displacement: 389cc
- Wheel Kit Included: Yes
- Standards: EPA, CARB
- Generator Mfr. Warranty Details: 3 yr. Limited
- Fuel Tank Capacity: 6.1 gal.
- Parallel Configuration Capable: No
- CARB Compliant: Yes
- Circuit Breaker: Yes
- Length: 27"
- Full Power Switch: No
- Series: Dual Fuel
- Generator Height: 24-3/4"
- Sound Level dB: 74
- Run Time Hour Meter: Yes
- Low Oil Shut Down: Yes
- Cylinder Material: Cast Iron
- Generator Run Time @ 1/2 Load: 8.0 hr./6.5 hr.
- Air Cleaner Type: Foam
- Run Time @ Full Load: 9 hr.
- Includes: Owners Manual, Quick Start Guide, Wheel/Handle Kit, Oil Funnel, Propane Hose
- Engine Alternator: Brush
- Generator Outlets: 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Locking Receptacle (1)
- Item: Dual Fuel Portable Generator
- Weight: 163 lb
- Length (Straight Wireway): 27 in
- Country of Origin (subject to change): China
Description
Portable Generator,5500W,Dual Fuel, Conventional, Gasoline/Liquid Propane, Generator Rated Watts 5500/5000, Surge Watts 6,900/6,250 W, 120/240V AC, Generator Amps 45.8/22.9, Generator Engine Brand Champion, Generator Starter Type Recoil, Generator Outlets 5-20R 120V AC Duplex GFCI (2), L14-30R 120/240V AC Locking Receptacle (1), CARB Compliant Yes, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 389 cc, Sound Level dB 74, Parallel Configuration Capable No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material