This item is Discontinued.

Champion Power Equipment Portable Generator, 3,650 W Rated, 4,650 W Surge, 30.4 A 200992

Portable Generator, 3,650 W Rated, 4,650 W Surge, 30.4 A (Discontinued)

  • Mfr # 200992
  • Zoro # G000700259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200992
Zoro #
G000700259
UPC #
817198024387
Country of Origin
China

Dimensions

Length
23 3/16 in
Generator Height
20 1/8 in
Width
17 11/16 in
Length (Straight Wireway)
23 3/16 in

Details

Item
Portable Generator
Generator Rated Watts
3,650 W
Surge Watts
4,650 W
Generator Amps
30.4
CARB Compliant
Yes
Engine Alternator
Inverter
Fuel Tank Capacity
2.25 gal
Includes
Engine Oil, Oil Funnel, Spark Plug Wrench, USB Adapter, Wheel Kit, Wrench
Series
CHAMPION POWER EQUIPMENT
Generator Engine Brand
Champion
Wheel Kit Included
Yes
Generator Outlets
TT-30R 120V AC 30A, 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex
Sound Level dB
61 dBA
Engine Displacement
212 cc
Parallel Configuration Capable
Yes
Generator Mfr. Warranty Details
3 yr Limited
Full Power Switch
Yes
Low Oil Shut Down
Yes
Run Time Hour Meter
Yes
Generator Voltage
120V AC
Generator Run Time @ 1/4 Load
14 hr
Generator Fuel Type
Gasoline
Generator Starter Type
Recoil
Weight
95 lb
Air Cleaner Type
Foam
Cylinder Material
Cast Iron
Circuit Breaker
Yes
Standards
CARB Compliant, EPA Certified

Description

Portable Generator, CARB Compliant Yes, Parallel Configuration Capable Yes, Fuel Tank Capacity 2.25 gal, Engine Displacement 212 cc, Engine Alternator Inverter, Full Power Switch Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.