20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

3500W Gas Portable Inverter Generator 120VAC Recoil

CHAMPION POWER EQUIPMENT | Zoro #: G7883961 | Mfr #: 100302

$685.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Champion Power Equipment #100302 Specifications

Zoro #: G7883961 Manufacturer #: 100302
Fuel Tank Capacity: 2.9 gal. Engine HP: 7.5
Generator Mfr. Warranty Details: 3 yr. Limited Generator Height: 11-7/16"
Generator Voltage: 120VAC Circuit Breaker: Yes
Generator Amps: 29.2 Generator Run Time @ 1/2 Load: 17.0 hr.
Engine Alternator: Brush Engine Displacement: 224cc
Generator Starter Type: Recoil Generator Fuel Type: Gasoline
Generator Engine Brand: Champion Series: Digital Hybrid
Generator Outlets: 5-20R 120VAC Duplex (1), TT-30R 120VAC RV Outlet (1), 12V DC Automotive Outlet (1) Generator Rated Watts: 3500
Air Cleaner Type: Foam Low Oil Shut Down: Yes
Run Time @ Full Load: 17 hr. CARB Compliant: Yes
Cylinder Material: Aluminum Parallel Configuration Capable: Yes
Standards: EPA, CARB Item: Portable Inverter Generator
Run Time Hour Meter: No Width: 17-29/32"
Surge Watts: 4000 Includes: Owners Manual, Quick Start Guide, Battery Charging Cables, Oil Funnel, USB Adapter
Wheel Kit Included: No Sound Level dB: 84.0
Full Power Switch: No Length: 20-1/2"
Country of Origin (subject to change): China

Description

When choosing a portable generator, check the run times and number of outlets provided, and consider generator accessories and parts to keep your unit running smoothly. Take a look at the features for Champion Power Equipment Portable Inverter Generator. Series: Digital Hybrid, Width: 17-29/32", Generator Rated Watts: 3500.

Restrictions and Compliance

Hazardous material

Reviews of Champion Power Equipment #100302