Champion Power Equipment
Portable Generator, 7500-Watt
- Zoro #: G200404643
- Mfr #: 100814
Tap to zoom
Hover or click to zoom
$812.69
- Generator Rated Watts: 7,500 W
- Generator Fuel Type: Gasoline
- Surge Watts: 9,375 W
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
Total: $812.69
Champion Power Equipment #100814 Specifications
- Zoro #: G200404643
- Mfr #: 100814
- Generator Rated Watts: 7,500 W
- Generator Fuel Type: Gasoline
- Surge Watts: 9,375 W
- Generator Engine Brand: Champion
- Generator Voltage: 120V AC
- Width: 27 3/16 in
- Engine HP: 14 hp
- Generator Amps: 62.5/31.3
- Generator Starter Type: Electric/Recoil
- CARB Compliant: Yes
- Generator Run Time @ 1/2 Load: 8.0 hr
- Series: CHAMPION POWER EQUIPMENT
- Length: 29 29/32 in
- Generator Height: 25 3/16 in
- Fuel Tank Capacity: 6 gal
- Air Cleaner Type: Foam
- Includes: Engine Oil, Flange Bolt, Flange Lock Nut, Handle, Large R-Clip, Oil Funnel, Roll Pin, Short Pin, Small R-Clip, Support Leg With Vibration Mounts, Wheel
- Full Power Switch: No
- Wheel Kit Included: Yes
- Engine Alternator: Brush
- Generator Mfr. Warranty Details: 3 yr Limited
- Low Oil Shut Down: Yes
- Item: Portable Generator
- Standards: CARB Compliant, EPA Certified
- Sound Level dB: 74 dBA
- Cylinder Material: Cast Iron
- Engine Displacement: 420 cc
- Circuit Breaker: Yes
- Weight: 202 lb
- Run Time Hour Meter: Yes
- Length (Straight Wireway): 29 29/32 in
- Country of Origin (subject to change): China
Description
Portable Generator, 7500-Watt
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material