- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Portable & Inverter Generators
- /
- Dual Fuel Portable Generator, Gasoline/LPG, 7250 Rated, 8000 Surge, Electric/Recoil Start
Shop Alternate Products
This Product is Discontinued
Champion Power Equipment
Dual Fuel Portable Generator, Gasoline/LPG, 7250 Rated, 8000 Surge, Electric/Recoil Start (Discontinued)
Mfr # 100297
Zoro # G7883998
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline/LPG
- Generator Rated Watts 7250
- Surge Watts 8000
- Generator Voltage 120/240VAC
- Brand Champion Power Equipment
- MFR #100297
- Zoro #G7883998
- UPC #850878006662
- Country of OriginChina
- Category Portable & Inverter Generators
Dimensions
Length | 27-13/16" |
Generator Height | 26" |
Width | 28-45/64" |
Height | 26 in. |
Engine Size | 459cc |
Length (Straight Wireway) | 27 13/16 in |
Wheel Diameter | 9.5‚in. |
Details
Generator Engine Brand | Champion |
Item | Dual Fuel Portable Generator |
Generator Fuel Type | Gasoline/LPG |
Generator Rated Watts | 7250 |
Surge Watts | 8000 |
Generator Voltage | 120/240VAC |
Generator Starter Type | Electric/Recoil |
Generator Amps | 66.7/33.3 (Gasoline),60.4/30.2 (LPG) |
Generator Run Time @ 1/2 Load | 8.0 hr./5.0 hr. |
CARB Compliant | Yes |
Generator Mfr. Warranty Details | 3 yr. Limited |
Run Time Hour Meter | Yes |
Wheel Kit Included | Yes |
Engine HP | 15.5 |
Generator Outlets | 5-20R 120VAC Duplex (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1) |
Run Time @ Full Load | 8 hr. |
Full Power Switch | No |
Parallel Configuration Capable | No |
Includes | Owners Manual, Quick Start Guide, Startup Oil, Wheel Kit, Oil Funnel, Battery/Bolts, Propane Hose |
Engine Alternator | Brush |
Low Oil Shut Down | Yes |
Fuel Tank Capacity | 6.1 gal. |
Engine Displacement | 459cc |
Series | Dual Fuel |
Sound Level dB | 74 |
Portable Generator Technology | Dual Fuel |
Outlets | 120/240V 30A Locking (L14-30R), 120V 30A Locking (L5-30R), GFCI 120V 20A Duplex (5-20R) (2) |
Propane Starting Amps at 240V | 37.6A |
Gasoline Run Time at 1/2 Load | 8‚h. |
Automatic Voltage Regulation | Yes |
Propane Starting Watts | 9025W |
Gasoline Running Amps at 120V | 66.7A |
Gasoline Capacity | 6‚gal. |
Gasoline Starting Watts | 10000W |
Voltmeter | Intelligauge |
Engine Speed | 3600 |
Low Oil Shut-Off | Yes |
Engine Type | 4-stroke |
Propane Run Time at 1/2 Load | 5‚h. |
Frequency | 60Hz |
Propane Starting Amps at 120V | 75.2A |
Covered Circuit Breakers | No |
Covered Outlets | No |
Gasoline Running Watts | 8000W |
Gasoline Tank Material | Steel |
Wheels | Yes |
Propane Running Amps at 120V | 60.4A |
Gasoline Running Amps at 240V | 33.3A |
EPA Certified | Yes |
What's included | Oil Funnel;Wheel Kit;Engine Oil;Battery;Propane (LPG) Hose |
Gasoline Starting Amps at 120V | 83.3A |
Engine Oil Included | Yes |
GFCI Outlets | Yes |
Propane Running Amps at 240V | 30.2A |
Start Type | Recoil, Electric |
Noise Level | 74‚dBA |
Battery | Yes |
Fuel Gauge | No |
Engine Oil Capacity | 1.2 qt. |
Wheel Type | Solid |
Volts | 120/240 |
Propane Running Watts | 7250W |
Gasoline Starting Amps at 240V | 41.7A |
FEATURES | Dual Fuel:Operate your 8000-watt portable generator right out of the box on either gasoline or propane, plus the unit holds 1.2-quarts of oil (included) and has a low oil shut-off sensor;Electric start:Power up the 459cc Champion engine with the handy toggle switch, battery included;Intelligauge:Keep track of voltage, hertz and run-time hours to easily monitor power output and track maintenance intervals;Powerful:At 10,000 starting watts and 8000 running watts on gasoline and 9025 starting watts and 7250 running watts on propane, trust Volt Guardâ„¢ built-in surge protector to prevent overloads;Champion Support:Includes 3-year limited warranty with FREE lifetime technical support from dedicated experts |
Engine Oil Type | 10W-30 |
Description
Portable Generator, Conventional, Gasoline/Liquid Propane, Generator Rated Watts 8,000/7,250 W, Surge Watts 10,000/9,025 W, 120/240V AC, Generator Amps 66.7/33.3, Generator Engine Brand Champion, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120V AC 20A Duplex, L14-30R 120/240V AC 30A Locking, L5-30R 120V AC 30A Locking, CARB Compliant Yes, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 459 cc, Engine HP 17 hp, Sound Level dB 74 dBA
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material