Champion Power Equipment
Pressure Washer, 3500 psi, 7.5 hp, 2.5 gpm
Mfr # 100786
Zoro # G405748047
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Washer Flow Rate 2.5 gpm
- Detergent Injection System Yes
- Height 28 1/5 in
- Length 44 9/10 in
- Includes (5) Quick-Connect Nozzles, 2 ft Detergent Hose, 50 ft High Pressure Hose, Oil Funnel, Spray Wand, Storage Strap, Trigger Gun
Explore More Products
- CHAMPION POWER EQUIPMENT Pressure Washer, 3100 psi, 7.5 hp, 2.2 gpm 100780
- CHAMPION POWER EQUIPMENT Pressure Washer, 4200 psi, 13 hp, 4 gpm 100790
- CHAMPION POWER EQUIPMENT Pressure Washer, 2800 psi, 6.5 hp, 2.1 gpm 100778
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H GH-1502-SD10
- MI-T-M Hot Water LP Pressure Washer, 8 HP, 3000 HG-3004-1230
- MI-T-M Pressure Washer, 30 in L, 21 in W GC-2403-0MMB
- DEWALT Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer DXPW60603
- A.R. BLUE CLEAN Quikconnect Hose Adapter PW909103K-R
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer 65044
- KRĂ„NZLE Kranzle 97410719 Industrial Dirt Killer Turbo Nozzle Size 4.0 - Gray 97410719
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Cold Water Electric Pressure Washer 1500A
- Champion Power Equipment Pressure Washers