Champion Power Equipment
Semi-Trash Water Pump 2", Engine Dri
Mfr # 100742
Zoro # G501866423
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Head - Pumps 92 ft.
- Max. Dia. Solids - Pumps 2 In.
- Discharge 158 gal/min
- Weight 79 lb.
- Fuel Tank Capacity 3 Gal
Explore More Products
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 3", Engine Dri 100743
- CHAMPION POWER EQUIPMENT Chemical/Clear Water Pump, 154 gpm Pump 66526
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine TP-4013HM
- DAYTON Sewage/Trash Pump, 3 HP, Phase: 1 4YU37
- SPRINGER PUMPS AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out 3994-96
- WHEELER-REX Trash Pump, 2", Honda 562000
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet 761205
- DAYTON Sewage/Trash Pump, 5 HP 12N806
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet 761203
- TOMAHAWK POWER 3" Industrial Duty Full Trash Water Pump Powered by 8 HP Honda Portable Utility TW3H
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet 761202
- Champion Power Equipment Trash Pumps