Champion Sports

Basketball, Intermediate, Brown

Champion Sports Basketball, Intermediate, Brown SB1030
Hover or click to zoom Tap to zoom
$43.64
  • Item: Basketball,Intermediate,Brown
  • Size: Official Intermediate
  • Color: Brown
  • Material: Composite Synthetic Leather/Rubber
  • Weight: 1.42 lbs
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $43.64

Champion Sports #SB1030 Specifications

  • Item: Basketball,Intermediate,Brown
  • Size: Official Intermediate
  • Color: Brown
  • Material: Composite Synthetic Leather/Rubber
  • Weight: 1.42 lbs
  • Country of Origin (subject to change): China

Description

Basketball,Intermediate,Brown

Reviews of Champion Sports #SB1030