Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Girls Surge 2 Color Softball Pant GraphiteScarlet SM

  • Zoro #: G000911532
  • Mfr #: BP28GGPHSCS
No Product Image Available
$22.26
  • Country of Origin (subject to change): Unknown
See full product details
Orders over $75 ship free.

Champro #BP28GGPHSCS Specifications

  • Zoro #: G000911532
  • Mfr #: BP28GGPHSCS
  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

The Champro Surge 2 Color Softball Pants feature a traditional, low-rise syle with a tapered leg pattern and elastic leg openings. The Tek-Knit 100 percent polyester is highly abrasion resistant. The 14 oz. pro-weight fabric is constructed to allow a four-way stretch and the reinforced double knee maximizes comfort. These pants have a contrast color wave shaped side insert. The 2.5 inch waitband has super-grip that keeps your jersey tucked in and features a brass zipper fly and snap closure. The pro-style belt loops feature contrast color piping on the edges and the 2 inset rear pockets have a contrast color upper pocket welt.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Champro #BP28GGPHSCS