customer-service Help
Chaney Instruments

AcuRite Color Weather Station, 02007A1

Chaney Instruments AcuRite Color Weather Station,  02007A1 02007A1
Tap to zoom
Hover or click to zoom
$82.16
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.

Total: $82.16

Chaney Instruments #02007A1 Specifications

  • Country of Origin (subject to change): Unknown

Description

The AcuRite Color Weather Station with Morning, Noon & Night Forecast. Plan the day with confidence with your own weather and weather prediction information - pinpoint accuracy right from your own backyard. The AcuRite Digital Weather Station uses patent-pending Precision Forecasting to provide your personal forecast of morning, noon & night (4-hour, 4 to 8-hour and 8 to 12-hour) weather conditions. Precision Forecasting technology combines North America's regional weather patterns with data measured by a sensor in your yard to generate the most accurate forecast available for your exact location. Illuminated color display. 4-hour, 4 to 8-hour and 8 to 12-hour Precision Forecast of high and low temperatures, cloud cover and precipitation. Patent-pending Precision Forecasting Technology pulls data from your yard to generate the most accurate forecast for your exact location (North America only). Indoor and outdoor temperature (degrees Fahrenheit and Celsius) with trend arrow. Indoor and outdoor humidity (%RH) with trend arrow. 12-hour weather history chart: Toggle between temperature, humidity and barometric pressure data. Barometric pressure with trend arrow. Intelli-Time clock and date (month/date). Automatically adjusts for Daylight Saving Time (DST). Tabletop or wall-mountable design. Indicator for wireless sensor signal strength. Strong wireless range up to 330 feet (100 meters). Transmits data every 16 seconds. Durable, all-weather construction - perfect for indoor or outdoor use. Easy installation includes integrated hanger.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Chaney Instruments #02007A1