Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive Socket Set, SAE, 21 pcs

  • Zoro #: G0397052
  • Mfr #: 34211
No Product Image Available
$31.44
  • Drive Size: 1/4"
  • Measurement Type: SAE
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Channellock #34211 Specifications

  • Zoro #: G0397052
  • Mfr #: 34211
Drive Size: 1/4" Measurement Type: SAE
SAE or Metric: SAE Number of Pieces: 21
Standards: ANSI Overall Length: Various
Item: Socket Set Sizes Included: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 1/4", 9/32", 5/16" 11/32", 3/8" ,7/16", 1/2"
Socket Size Range: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 1/4", 9/32", 5/16" 11/32", 3/8" ,7/16", 1/2" Number of Points: 6
Meets/Exceeds: ANSI Sockets Included: Yes
Deep Socket Point Styles Included: 6 Handle Type: Spinner
Tether Capable: Not Tether Capable Std. Socket Point Styles Included: 6
Ratchets Included: Quick Release 45 Gear Teeth Ratchet Length: Various
Features: 45 gear teeth ratchet; Chrom vanadium standard and deep sockets; 20% more torque, eliminates slippage and prevents damage to fasteners; Handy steel storage case with molded inlay System of Measurement: SAE
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Set,SAE,1/4 In. Drive,21 pcs.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Channellock #34211