Channellock
8 in Long Nose Plier with Side Cutters 2 1/4 In Jaw Opening Comfort Grip Handle
Mfr # 317
Zoro # G0396039
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 0.41"
- Features Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
- Material High Carbon steel
- Number of Pieces 1
Explore More Products
- CHANNELLOCK PLIERS BENT LONG NOSE 8" HI LEVERAGE CLE388
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel 748
- CHANNELLOCK Channellock® 326 6" Long Nose Plier 326
- CHANNELLOCK LNG NOSE PLIER CB STL 8"" 317
- CHANNELLOCK 7 7/8 in Needle Nose Plier Comfort Grip Handle 738
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle E318
- CHANNELLOCK Channellock® 317 8" Long Nose Plier W/ Side Cutter 317
- CHANNELLOCK PLIER LONG NOSE 7.5" W/PLS GRP CL3017
- CHANNELLOCK Channellock 140-326-BULK 6 In. Long Nose Pliers 140-326-BULK
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle 35 21 115
- KLEIN TOOLS Long Nose Side Cut Pliers, 7-Inch Slim Insulated 203-7-EINS
- Channellock Needle Nose Pliers