Channellock
Welding Pliers, 9 In.
Mfr # 360CB
Zoro # G9750465
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Material Steel
- Features Ergonomic Handle, Grips and Draws Out Wire
- Application Welding
- Handle Type Ergonomic
Explore More Products
- CHANNELLOCK 7" Wire Stripper, 7" 10 to 20 AWG 957
- CHANNELLOCK PLIER Wire Stripping 7" CL957
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG 909CB
- CHANNELLOCK 6 1/4 in Wire Stripper 10 to 20 AWG 958
- CHANNELLOCK CRIMPING PLIER 9.5"" 909
- CHANNELLOCK PLIER WIRE STRIPPER/CRIMPER 8.5" CL959
- CHANNELLOCK Wire Stripper Cutter CH335098
- CHANNELLOCK $FORGED WIRE STRIPPER 7.5" CL968
- CHANNELLOCK Channellock CLE458 8 in. High Leverage Center Cutting Plier CLE458
- QUEST TECHNOLOGY INTERNATIONAL Modular Ratchet Crimp Tools - Standard , Rj11/12/45, 6P4C/6P6C/8P8C TEL-6001
- JOKARI Cable Stripper, AS-Interface, Auto 20070
- Channellock Wire Strippers & Crimpers