Channellock
7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle
Mfr # 318
Zoro # G9985841
product price: $28.95
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features High Leverage
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Channellock
- MFR # 318
- Zoro # G9985841
- UPC # 025582828019
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Jaw Length | 3 in |
Tip Width | 1/8 in |
Maximum Wire Cutting Diameter | 0.162 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 7/8 in, Maximum Jaw Opening 1 3/8 in, Jaw Length 3 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Cutting, Cutting Capacities 0.091 in (Hard Wire), 0.162 in (Soft Wire), Features High Leverage, For Wire/Cable Type Hard Wire, Soft Wire, Handle Color Blue, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts (JHWMA4-1/2LA)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter with 3/16" Depth of Cut (DMS04-8033)
- KEO Countersink, 3 Fl, 120 Deg, 3/8, Cobalt (917-000-259)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- CHANNELLOCK PLIER LONG NOSE 7.5" W/SIDE CUTTER (CL317)
- CHANNELLOCK 7 7/8 in Needle Nose Plier Comfort Grip Handle (738)
- CHANNELLOCK Plier, Duck Bill, Long Reach, 8" (718)
- CHANNELLOCK 7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (388CB)
- CHANNELLOCK Nose Plier, 7.45 in OAL, Blue/Red Handle, Comfort-Grip Handle, 0.7 in W Jaw, 2.6 in L Jaw (E388)
- TOTALTURF 4 Inch Long Nose Locking Pliers (TO1727864)
- BETA 1178BM Smooth Half-Round Long Needle Nose Pliers, Bi-Material Handles (011780101)