Diagonal Cutters, 7-3/4 In.

CHANNELLOCK| Zoro #: G1724432| Mfr #: 447

$18.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724432 Mfr #: 447
Item: Diagonal CuttersHandle Color: Blue
Spring Return: NoHandle Type: Ergonomic
Nonsparking: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Cross Hatching JawMaterial: steel
Wire Stripper: NoESD Safe: No
Cutting Capacity/Material: 3/64 - 3/32" Piano, 3/64" - 3/32" Hard/Medium, 11/64" Soft WireVoltage Rating: 447V
Jaw Bend: 12.5 DegreesInsulated / Uninsulated: Insulated
Jaw Width: 1-1/16"Jaw Length: 1-1/32"
Nose Type: AngledOverall Length: 7-3/4"
Cut: FlushCountry of Origin (subject to change): United States

Product Description

Diagonal Cutters, Insulated, Nonsparking No, ESD Safe No, Nose Type Angled, Overall Length 7-3/4 In., Jaw Length 1-1/32 In., Jaw Width 1-1/16 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Cutting Capacity/Material 3/64 - 3/32 In. Piano, 3/64 In. - 3/32 In. Hard/Medium, 11/64 In. Soft Wire, Spring Return No, Wire Stripper No, Jaw Bend 12.5 Degrees , Material Steel, Handle Type Ergonomic, Handle Color Blue, Voltage Rating 447V, Features Cross Hatching Jaw

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.