General Hand Tool Kit, No. of Pcs. 6

CHANNELLOCK| Zoro #: G1259036| Mfr #: LS-7

$64.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Specs
Number of Pieces: 6
Tool Storage Type Included: Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259036 Mfr #: LS-7
Standards: ANSI SpecsNumber of Pieces: 6
Tool Storage Type Included: RollIncludes: (1) Each (426) and (420) Tongue and Groove, (3026) Long Nose Plier, P204CB Phillips, S144CB Slotted Screwdriver and 806W Adjustable Wrench
Tool Storage Included: YesSub-Category: Contractor
Country of Origin (subject to change): Multiple

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Pliers, Screwdrivers, Wrenches, Maintenance Tool Kit, Number of Pieces 6, Number of Pliers 3, Number of Screwdrivers 2, Number of Wrenches 1, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Roll

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews