Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Linemans Pliers, Carbon Steel, Jaw 1-1/4"L

  • Zoro #: G7647759
  • Mfr #: 367
$26.42
  • Plier Product Group: Pliers
  • Plier Item: Linemans Pliers
  • Jaw Length: 1 1/4 in
See full product details
Orders over $75 ship free.

Channellock #367 Specifications

  • Zoro #: G7647759
  • Mfr #: 367
  • Plier Product Group: Pliers
  • Plier Item: Linemans Pliers
  • Jaw Length: 1 1/4 in
  • Jaw Width: 1 7/32 in
  • Jaw Thickness: 17/32 in
  • Overall Length: 7 1/2 in
  • Handle Type: Dipped
  • Material: Carbon Steel
  • Tether Capable: Not Tether Capable
  • Nonsparking: No
  • Insulated: No
  • Spring Return: No
  • Fish Tape Puller: No
  • Item: Linemans Pliers
  • Features: Laser Heat-Treated Cutting Edges, 50% Less Effort Required
  • Wire Crimper: No
  • High Leverage: Yes
  • Tether Style: Not Tether Capable
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pliers, Linemans Pliers, Linemans Pliers, Jaw Length 1 1/4 in, Jaw Width 1 7/32 in, Jaw Thickness 17/32 in, Overall Length 7 1/2 in, Handle Type Dipped, Material Carbon Steel, Not Tether Capable, Nonsparking No, Insulated No, High Leverage Yes, Wire Crimper No, Fish Tape Puller No, Spring Return No, Features Laser Heat-Treated Cutting Edges, 50 Percent Less Effort Required

Reviews of Channellock #367