Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Linemens Plier, Round Nose, 10.5"

  • Zoro #: G0396319
  • Mfr #: 3610
$27.55
  • Jaw Length: 1-13/16"
  • Jaw Width: 1-5/16"
  • Jaw Thickness: 5/8 in
See full product details
Orders over $75 ship free.

Channellock #3610 Specifications

  • Zoro #: G0396319
  • Mfr #: 3610
Jaw Length: 1-13/16" Jaw Width: 1-5/16"
Jaw Thickness: 5/8 in Overall Length: 10-1/2"
Handle Type: Dipped Material: Carbon Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering) Item: Linemens Plier,Round Nose,10.5"
Wire Crimper: No Features: XLT(TM) Xtreme Leverage
Fish Tape Puller: No High Leverage: Yes
Spring Return: No Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Linemens Plier,Round Nose,10.5 In.

Reviews of Channellock #3610