Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Mechanics Tool Set, 171 pcs.

  • Zoro #: G0397000
  • Mfr #: 39053
No Product Image Available
$149.95
  • SAE or Metric: SAE, Metric
  • Finish: Full Polish
  • Wrench Style: Combination
See full product details
This item ships free.

Channellock #39053 Specifications

  • Zoro #: G0397000
  • Mfr #: 39053
SAE or Metric: SAE, Metric Finish: Full Polish
Wrench Style: Combination Number of Pieces: 171
Includes: (171) Mechanics Tool Set: 1/4" & 3/8" & 1/2" 45 Teeth Ratchets; (20) 1/4" Sockets; (35) Standard & deep 3/8" Sockets; (12) 1/2" Sockets; (2) Spark plug sockets; 3" Extensions; Magnetic bit driver; (40) Phillips, slotted torx, pozi, square & hex driver bits; (20) SAE & Metric nut driver bits; (18) SAE & Metric hex keys; (12) SAE & Metric combo wrenches; (1) Magnetic parts tray; Storage case Drive Size: 1/2", 3/8", 1/4"
Measurement Type: SAE, Metric Item: Mechanics Tool Set,171 pcs.
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Mechanics Tool Set,171 pcs.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Channellock #39053