Shop Alternate Products
This Product is Discontinued
Channellock
Phillips Screwdriver, #2 x 6" Phillips #2 (Discontinued)
Mfr # P206CB
Zoro # G0396860
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 6"
- Overall Length 10.75"
- Number of Pieces 1