Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Phillips Screwdriver, #1 x 3" Phillips #1 3"

  • Zoro #: G0396693
  • Mfr #: P103A
$5.96 /ea

Order in multiples of 2

  • Item: Phillips Screwdriver,#1 x 3"
  • Tip Style Group: Phillips
  • Tip Size: #1
See full product details
Orders over $75 ship free.

Channellock #P103A Specifications

  • Zoro #: G0396693
  • Mfr #: P103A
Item: Phillips Screwdriver,#1 x 3" Tip Style Group: Phillips
Tip Size: #1 Handle Material: Acetate
Shank Length: 3" Overall Length: 6.7"
SAE or Metric: SAE Shank Material: Custom Heat-Treated Alloy Steel
Finish: Nickel-Chrome Tip Style: Phillips
Number of Pieces: 1 Features: Nickel Chrome Finish For Exceptional Corrosion Resistance; Precision Machined Vapor Blast Tip For a Precise Fit; High Torque Acetate Handle For Superior Durability And Solvent Resistance
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Phillips Screwdriver,#1 x 3 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Channellock #P103A