Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Phillips Screwdriver, #2 x 16" Phillips #2 16"

  • Zoro #: G0396757
  • Mfr #: P216A
$11.08
  • Item: Phillips Screwdriver,#2 x 16"
  • Tip Style Group: Phillips
  • Tip Size: #2
See full product details
Orders over $75 ship free.

Channellock #P216A Specifications

  • Zoro #: G0396757
  • Mfr #: P216A
Item: Phillips Screwdriver,#2 x 16" Tip Style Group: Phillips
Tip Size: #2 Handle Material: Acetate
Shank Length: 16" Overall Length: 20.2"
Tip Style: Phillips Features: Nickel Chrome Finish For Exceptional Corrosion Resistance; Precision Machined Vapor Blast Tip For a Precise Fit; High Torque Acetate Handle For Superior Durability And Solvent Resistance
Finish: Nickel-Chrome Number of Pieces: 1
Shank Material: Custom Heat-Treated Alloy Steel SAE or Metric: SAE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Phillips Screwdriver,#2 x 16 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Channellock #P216A