Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Phillips Stubby Screwdriver, #2 x 1.5"

  • Zoro #: G0396748
  • Mfr #: P201A

$5.43 /ea

Order in multiples of 2

Details
  • Tip Size: #2
  • Item: Phillips Stubby Screwdriver,#2 x 1.5"
  • Handle Material: Acetate
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Channellock #P201A Specifications

  • Zoro #: G0396748
  • Mfr #: P201A
Tip Size: #2 Item: Phillips Stubby Screwdriver,#2 x 1.5"
Handle Material: Acetate Overall Length: 3-1/2"
Shank Length: 1-1/2" Tip Style: Phillips
SAE or Metric: SAE Shank Material: Custom Heat-Treated Alloy Steel
Features: Nickel Chrome Finish For Exceptional Corrosion Resistance; Precision Machined Vapor Blast Tip For a Precise Fit; High Torque Acetate Handle For Superior Durability And Solvent Resistance Tip Style Group: Phillips
Number of Pieces: 1 Finish: Nickel-Chrome
Country of Origin (subject to change): United States

Description

Phillips Stubby Screwdriver,#2 x 1.5"

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Reviews of Channellock #P201A