SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plier Set, Dipped, 3 Pcs.

CHANNELLOCK| Zoro #: G0830042| Mfr #: GS-6

$60.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelNumber of Pieces: 3Spring Return: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830042 Mfr #: GS-6
Material: SteelNumber of Pieces: 3
Spring Return: NoHandle Type: Dipped
Includes: 7" High Leverage Diagonal Lap Joint Cutting Plier, 8" Side Cutting Long Nose Plier with Cutter and 10" Straight Jaw Tongue & Groove PlierHandle Color: Blue
Item: Plier SetTether Capable: Standard Tool (Accessory Needed for Tethering)
ESD Safe: NoCountry of Origin (subject to change): United States

Description

Plier Sets, Plier Sets, Plier Set, ESD Safe No, Number of Pieces 3, Handle Type Dipped, Material Steel, Spring Return No, Standard Tool (Accessory Needed for Tethering), Includes 7 In. High Leverage Diagonal Lap Joint Cutting Plier, 8 In. Side Cutting Long Nose Plier with Cutter and 10 In. Straight Jaw Tongue & Groove Plier, Handle Color Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews