Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Precision Screwdriver Set, 5 pcs

  • Zoro #: G0397107
  • Mfr #: SD-5A
No Product Image Available
$16.66
  • Item: Precision Screwdriver Set
  • Tip Size: #000, #00, #0, 1/8", 3/32"
  • Overall Length: 4", 4-1/2", 5-1/4", 5", 4-1/2"
See full product details
Orders over $75 ship free.

Channellock #SD-5A Specifications

  • Zoro #: G0397107
  • Mfr #: SD-5A
Item: Precision Screwdriver Set Tip Size: #000, #00, #0, 1/8", 3/32"
Overall Length: 4", 4-1/2", 5-1/4", 5", 4-1/2" Number of Pieces: 5
Includes: (3) Phillips: #000 x 1-1/2", #00 x 2", #0 x 2-1/2"; (2) Slotted: 1/8" x 2-1/4", 3/32" x 2" SAE or Metric: SAE
Bit Style: Phillips, Slotted Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Screwdriver Set,5 pcs.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Channellock #SD-5A