Channellock
Retaining Ring Plier, Convertible, 1 pc.
Mfr # 927
Zoro # G0506633
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material Alloy Steel
- Overall Length 8 in
- Includes .039, .047, .074 Straight and .039, .047 90-Degree Interchangeable Tip Kit
- Number of Pieces 1
Explore More Products
- CHANNELLOCK 10in CURVED JAW LOCKING PLIERS W/ CUTTER 102-10
- CHANNELLOCK Channellock® 929 10" Convertible Internal/External Snap Ring Plier 929
- CHANNELLOCK PLIER 10" T & G CODE BLUE PLIER CL430CB
- CHANNELLOCK PLIER 12""C JAW PUMP CHNL 442
- CHANNELLOCK Channellock 926 614 Convertible InternalExternal Snap Ring Plier 926
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS 106-12
- CHANNELLOCK Locking Pliers, Straight 7 101-7
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS 107-6
- CHANNELLOCK LOCKING PLIERS 10in STRAIGHT NO CUTTER CL101-10
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier 5CR
- LANG TOOLS 12pc Quick Switch Snap Ring Pliers 3595
- Channellock Locking Pliers