Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SAE Ratcheting Wrench Set, 6 pcs.

  • Zoro #: G0396991
  • Mfr #: 38040
$35.95
  • SAE or Metric: SAE
  • Wrench Style: Combination
  • Number of Pieces: 6
See full product details
Orders over $75 ship free.

Channellock #38040 Specifications

  • Zoro #: G0396991
  • Mfr #: 38040
SAE or Metric: SAE Wrench Style: Combination
Number of Pieces: 6 Includes: (6) Ratcheting Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"
Ratcheting: Yes Min. Arc Swing: 5 Degrees
Measurement Type: SAE Size: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"
Item: SAE Ratcheting Wrench Set,6 pcs. Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

SAE Ratcheting Wrench Set,6 pcs.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Channellock #38040