Shop Alternate Products
This Product is Discontinued
Channellock
Slotted Screwdriver, 1/4" x 16" Slotted 1/4" (Discontinued)
Mfr # S116A
Zoro # G0396669
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Tip Size 1/4"
- Handle Material Acetate
- Shank Length 16"
- Overall Length 20.2"