Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Slotted Stubby Screwdriver, 1/4" x 1.5" Slotted 1/4" 1-1/2"

  • Zoro #: G0396617
  • Mfr #: S141A
$5.65 /ea

Order in multiples of 2

  • Item: Slotted Stubby Screwdriver,1/4" x 1.5"
  • Tip Style Group: Slotted
  • Tip Size: 1/4"
See full product details
Orders over $75 ship free.

Channellock #S141A Specifications

  • Zoro #: G0396617
  • Mfr #: S141A
Item: Slotted Stubby Screwdriver,1/4" x 1.5" Tip Style Group: Slotted
Tip Size: 1/4" Handle Material: Acetate
Shank Length: 1-1/2" Overall Length: 3-1/2"
Features: Nickel Chrome Finish For Exceptional Corrosion Resistance; Precision Machined Vapor Blast Tip For a Precise Fit; High Torque Acetate Handle For Superior Durability And Solvent Resistance SAE or Metric: SAE
Number of Pieces: 1 Shank Material: Custom Heat-Treated Alloy Steel
Tip Style: Slotted Finish: Nickel-Chrome
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slotted Stubby Screwdriver,1/4 In. x 1.5 In.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Channellock #S141A