Shop Alternate Products
This Product is Discontinued
Channellock
1/2" Drive Socket Set, Metric, 16 pcs (Discontinued)
Mfr # 32162
Zoro # G6282228
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 16
- Includes (13) 6 Point: Standard Socket: 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm, 22mm, 24mm, 26mm, 27mm, 29mm, 32mm,; (1) 5" (127mm,) Extension; (1) 15" (381mm,) Flex Handle; (1) Quick Release 45 Gear Teeth Ratchet