Skip to Main Content
customer-service Help
Channellock

Socket Set, SAE, 16 pcs

Channellock Socket Set,  SAE,  16 pcs 32161
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.60
  • Drive Size: 1/2"
  • Measurement Type: SAE
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $83.60

Channellock #32161 Specifications

  • Drive Size: 1/2"
  • Measurement Type: SAE
  • SAE or Metric: SAE
  • Number of Pieces: 16
  • Includes: (13) 6 Point: Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) 5" (127mm,) Extension; (1) 15" (381mm,) Flex Handle; (1) Quick Release 45 Gear Teeth Ratchet
  • Item: Socket Set
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

32161 16pc 1/2" DR SAE Set

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Channellock #32161