Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tongue and Groove Pliers, 10 In

  • Zoro #: G3146403
  • Mfr #: 430

$15.42

  • Finish: polished
  • Features: Built to Last With a PermaLock Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide a Better, Longer Lasting Grip
  • Adjustment Type: Tongue and Groove
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Channellock #430 Specifications

  • Zoro #: G3146403
  • Mfr #: 430
Finish: polished Features: Built to Last With a PermaLock Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide a Better, Longer Lasting Grip
Adjustment Type: Tongue and Groove Jaw Length: 1-1/2"
Plier Jaw Style: Straight Jaw Overall Length: 10"
Max. Jaw Opening: 2" Nonsparking: No
No. of Jaw Positions: 7 Plier Product Group: Pliers
Handle Type: Dipped Plier Item: Tongue and Groove Pliers
Includes: (3)GB-3 Pliers Set, (5 GS-50 Pliers Set, (2) GS-21 Pliers Set, (2) GS-10 Electrician's Pliers Set, (3) GS-6 Professional Pliers Set Insulated: No
Tether Capable: Standard Tool (Accessory Needed for Tethering) Material: Steel
Item: Tongue and Groove Plier Standards: ANSI B107.23
Country of Origin (subject to change): United States

Description

Take a look at the features for Channellock Tongue and Groove Plier. Overall Length: 10", Material: Steel, Finish: polished.

Reviews of Channellock #430