DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tongue and Groove Pliers, 12-1/2In L

CHANNELLOCK| Zoro #: G2300435| Mfr #: GL12

$12.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plier Jaw Style: V-Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300435 Mfr #: GL12
Plier Jaw Style: V-JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: DippedOverall Length: 12-1/2"
Features: Channel Lock Blue(R) Grips for Comfort, Special Jaw Design Accommodates Many Shapes, Ergonomically Designed Offset Head for Greater Leverage, Right Angle, Laser Heat-Treated Teeth GripMaterial: Steel
Standards: ANSI B107.23Adjustment Type: Groove Joint
Max. Jaw Opening: 2-1/4"No. of Jaw Positions: 6
Finish: polishedJaw Length: 1-3/4"
Item: Tongue and Groove PlierCountry of Origin (subject to change): United States

Description

Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Max. Jaw Opening 2-1/4 In., Jaw Length 1-3/4 In., Overall Length 12-1/2 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated No, No. of Jaw Positions 6, Steel Material, Polished Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews