Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tongue and Groove Pliers, 6-1/2 In

  • Zoro #: G0525786
  • Mfr #: 412

$12.95

  • Jaw Length: 13/16"
  • Plier Product Group: Pliers
  • Overall Length: 6-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Channellock #412 Specifications

  • Zoro #: G0525786
  • Mfr #: 412
Jaw Length: 13/16" Plier Product Group: Pliers
Overall Length: 6-1/2" Includes: (3) VJ-3 V-Jaw Tongue & Groove Se, (2) VJ-1 V-Jaw Tongue & Groove Pliers Set, (2) VJ-1S V-Jaw Tongue & Groove Set With 2 N' 1 Driver, (2) VJ-2 V-Jaw Tongue & Groove Set
Plier Jaw Style: V-Jaw Tether Capable: Standard Tool (Accessory Needed for Tethering)
Adjustment Type: Tongue and Groove Plier Item: Tongue and Groove Pliers
Finish: polished Insulated: No
Item: Tongue and Groove Plier Nonsparking: No
Max. Jaw Opening: 7/8" Features: -1
Handle Type: Dipped No. of Jaw Positions: 5
Standards: ANSI B107.23 Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Channellock Tongue and Groove Plier. Overall Length: 6-1/2", Material: Steel, Finish: polished.

Reviews of Channellock #412